Shop All Fuel Pumps
Uro Parts
75-76 Porsche/75-91 Vw Elec Fuel Pump, 251906091
Mfr # 251906091
Zoro # G4659659
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 40 psi
- Universal Fit No
- Flow Rate 34 GPH
- Terminal Type Ring
- Outlet Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 251906091
- Zoro # G4659659
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Outlet Outside Diameter | 0.3 in |
Inlet Outside Diameter | 0.47 in |
Details
Pressure | 40 psi |
Universal Fit | No |
Flow Rate | 34 GPH |
Terminal Type | Ring |
Outlet Type | Barbed |
Inlet Type | Tapered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14017 (14017)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.082" Dia, 60V (18STRTXLKIT)
- WARREN DISTRIBUTION Mag1 Qt Tc-W3 2Cyc Oil (MAG00609)
- URO PARTS Fuel Pump, 16141179232 (16141179232)
- URO PARTS 97-93 Vol 850/95-91 Vol 940/94-92 Vol 96 Fuel Pump Relay, 9494787 (9494787)
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- CARTER FUEL PUMPS Mech Fuel Pump, M60032 (M60032)
- AUTOBEST Value Fuel Pump, 12S (12S)
- BOSCH Electric Fuel Pump, 69133 (69133)
- CARTER FUEL PUMPS Elec Fuel Pump, P90043 (P90043)
- Uro Parts Fuel Pumps