Shop All Automotive Relay & Control Modules
Uro Parts
40 Amp Multi Purpose R, Lja6703Aa
Mfr # LJA6703AA
Zoro # G600434110
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heatsink Protected
- Voltage 12V
- Terminal Type Blade
- Amperage 40A
- Number of Terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # LJA6703AA
- Zoro # G600434110
- UPC # 884109451983
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Features | Heatsink Protected |
Voltage | 12V |
Terminal Type | Blade |
Amperage | 40A |
Number of Terminals | 4 |
Connector Type | Male |
Mounting Style | Blade |
Cover Material | Polyamide 6-6 |
Duty Rating | Continuous Duty |
Number of Connectors | 4 |
Number of Wires | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- ASP Color Coded Number Labels: 5 Pk (315-01)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", CRW1, NBR (13534)
- A & I PRODUCTS Seal Kit, Boom Cylinder 4" x5" x1" (A-86570933)
- URO PARTS FAN CONTROL UNIT (1J0919506K)
- URO PARTS Oe Style Green Wiper Relay, Ywb10031 (YWB10031)
- URO PARTS OVERLOAD PROTECTION RELAY (2015403745)
- VEMO Relay Fuel Pump, V30-71-0032 (V30-71-0032)
- NTK Ignition Control Module, 6H1091 (6H1091)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- HELLA Relay Micro 12V 20A, 933766111 (933766111)
- Uro Parts Automotive Electrical