Shop All Control & Idler Arms
Uro Parts
09-96 Aud A4 Quattro/08-96 Aud A4/04-98 Control Arm, 8E0407510A
Mfr # 8E0407510A
Zoro # G5345178
original price:
$22.29
11% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Features Pre-Greased
- Includes Bushings
- Ball Joint Mounting Type Press In
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 8E0407510A
- Zoro # G5345178
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Material | Cast Aluminum |
Features | Pre-Greased |
Includes | Bushings |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Grooved |
Suspension Grade Type | Light |
Construction | Upper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Regulator, Replacement For Wai Global IK540 (IK540)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- GROTE Mirror-6.5 X 10-Ss-Split Mirror, 12303 (12303)
- MILTON DualHead Straight FootChuck Service Gage (S-982)
- URO PARTS SUSPENSION CONTROL ARM (7L0505398)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- TERAFLEX JK ALPINE FRONT UPPER FLEXARM KIT (1415520)
- SKYJACKER CONTROL ARM BUSHINGS (HB-LL175)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-201 (523-201)
- MAXTRAC 5" LIFT BLOCKS (810050)
- Uro Parts Shocks & Struts and Components