Shop All Fuel Pumps
Uro Parts
07-09 M-Benz Sl550/07-08 Cl550 Elec Fuel Pump, 2214708494
Mfr # 2214708494
Zoro # G4625709
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Flow Rate 50 GPH
- Universal Fit No
- Pressure 40 psi
- Outlet Outside Diameter 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 2214708494
- Zoro # G4625709
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Outlet Outside Diameter | 0.3125 in |
Details
Includes | Gasket |
Flow Rate | 50 GPH |
Universal Fit | No |
Pressure | 40 psi |
Outlet Type | Quick Disconnect |
Inlet Type | Filter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO SPA 9in. To 10in. Washable Wool Polishing Bonnet (40405AS)
- KATS Cordset, w/ Male Plug, 6ft. (35110)
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- URO PARTS Fuel Pump, 16141179232 (16141179232)
- URO PARTS 97-93 Vol 850/95-91 Vol 940/94-92 Vol 96 Fuel Pump Relay, 9494787 (9494787)
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- HOLLEY MECH PUMP BIG CHEVY CHROME (12-835)
- BOSCH Fuel Pump Strainer, 68015 (68015)
- MR. GASKET FUEL PUMP BLKOFF BB CHEV (1516)
- DELPHI MECHANICAL FUEL PUMP (MF0185)
- Uro Parts Fuel Pumps