Shop All Control & Idler Arms
Uro Parts
04-09 Jaguar Vandn Plas-Xj8-Xjr:Fr Left
Mfr # C2C38956
Zoro # G800567748
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ball Joint; Bushings
- Features Pre-Greased
- Ball Joint Stud Type Threaded
- Ball Joint Mounting Type Bolt In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # C2C38956
- Zoro # G800567748
- UPC # 847603073761
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Includes | Ball Joint; Bushings |
Features | Pre-Greased |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Bolt In |
Description
04-09 Jaguar Vandn Plas-Xj8-Xjr:Fr Left
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Green (555135)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- LINCOLN Fluid Evacuator, Red, Steel (3637)
- URO PARTS SUSPENSION CONTROL ARM (7L0505398)
- MOOG Suspension Control Arm - Rear Upper, RK642211 (RK642211)
- FABTECH REPLACEMENT FT90069 UNIBALL (FTS98014)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- Uro Parts Shocks & Struts and Components