Shop All Fuel Pumps
Uro Parts
01-98 Aud A6 2771/04-02 Aud A6 2976/05-9 Elec Fuel Pump, 8E0906087D
Mfr # 8E0906087D
Zoro # G4778701
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 5 psi to 90 psi
- Flow Rate 36 GPH
- Inlet Type Filter
- Outlet Outside Diameter 0.33 in
- Outlet Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 8E0906087D
- Zoro # G4778701
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Outlet Outside Diameter | 0.33 in |
Details
Pressure | 5 psi to 90 psi |
Flow Rate | 36 GPH |
Inlet Type | Filter |
Outlet Type | Tapered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DISC BRAKE CALIPER 18PC SET (AO78618)
- ESCO 20 Ton Low Profile Had Pro Series Air Hydraulic Bottle Jack (10382)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- URO PARTS 97-93 Vol 850/95-91 Vol 940/94-92 Vol 96 Fuel Pump Relay, 9494787 (9494787)
- URO PARTS Fuel Pump, 16141179232 (16141179232)
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- BOSCH Electric Fuel Pump, 69483 (69483)
- AUTOBEST 90-97 Ford F350-Tempo 4.9-7.5L Value Fuel Pump, F1075A (F1075A)
- RED HORSE PERFORMANCE ALUMINUM BLOCK -OFF PLATE FOR BBC ENGINE -BLACK (4810-454-2)
- QUANTUM Fuel Pump Strainer (Set of 3) Polaris 2207141, 2521748 HFP-S45-3 by (HFP-S45-3)
- Uro Parts Fuel Pumps