Shop All Sports Fan Shop
Urnsdirect2U
Urnsdirect2u UK10003 University of Kentucky Wildcats White Adult Cremation Urn
Mfr # UK10003
Zoro # G604016244
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urnsdirect2U
- MFR # UK10003
- Zoro # G604016244
- UPC # 890101973361
- Country of Origin China
- Category Sports Fan Shop
Description
Kentucky White Adult Cremation Urn features the real colors and logo of the University of Kentucky Wildcats and is officially licensed. Capacity of the Kentucky White adult cremation urn is 210 cubic inches. Roughly equated one pound of pre cremation weight is equal to one cubic inch of volume. Finishing process for the Kentucky White adult cremation urn is done in the US. Threaded, airtight screw on lid to ensure contents remain secure.
Specifications- Capacity: 210 cu. in.
- Color: White
- Team: University of Kentucky Wildcats
- League: NCAA
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Q1200 Titanium Grill (51060001)
- SEYMOUR MIDWEST 5-tine Rake with 48"L Fiberglass Handle (49286)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- LOGO BRANDS Oklahoma Crosshatch Picnic Caddy (192-765-CR1)
- LOGO BRANDS Notre Dame Quad Chair (190-13Q-1)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- LOGO BRANDS Nebraska Frosty Fleece (182-25F-1)
- LOGO BRANDS Minnesota Vikings Quad Chair (618-13Q)
- LOGO BRANDS FL State 9 x 9 Side Panel (136-48)
- LOGO BRANDS Ole Miss Official-Size Vintage Football (176-93FV-1)
- LOGO BRANDS Miami Dolphins 9x9 Side Panel (617-48-1A)
- Urnsdirect2U Sports Fan Shop