Urnsdirect2u 7520-10 Doves Adult Cremation Urn; Purple - 220 cu. in.
Mfr # 7520-10
Zoro # G204046177
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urnsdirect2U
- MFR # 7520-10
- Zoro # G204046177
- UPC # 890101966387
- Country of Origin China
- Category Patient Transport
Description
Urnsdirect2U Purple Doves Adult Cremation Urn. It's made of aluminum and painted by skilled artisans. This funeral urn features a deep purple coloration with two doves made of real mother of pearl that are gazing at each other as they rest on their favorite branch. It allows family members and friends to pay a fitting tribute at a wake. This 220 cu in aluminum urn comes with an airtight lid, giving you peace of mind that your loved one's remains will stay secure. It's suitable for the home, columbarium, scattering or burial. This Urnsdirect2U Purple Doves Adult Cremation Urn is ideal for an individual weighing up to 220 lbs before cremation.
Features- Doves Adult Cremation Urn
- Color: Purple
- Size: 220 cu. in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- ILC Replacement for Burton Uv503 replacement light bulb lamp (UV503 BURTON)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- AFS Stretcher Bed/Ramp - Standard (11080)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- AFS Stretcher with Built in Pouch (11077)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- AFS Disposable Stretcher (11024)
- Urnsdirect2U Patient Transport