Shop All Laundry Detergent
This Product is Discontinued
Urine Off
Laundry Pre Treatment, 1 gal. Jug, Liquid, Floral, Opaque (Discontinued)
Mfr # JS7514
Zoro # G3685096
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Floral
- Cleaner Container Size 1 gal.
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urine Off
- MFR # JS7514
- Zoro # G3685096
- UPC # 811665010217
- Country of Origin Unknown
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Details
Item | Laundry Pre Treatment |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Floral |
High Efficiency Compatibility | No |
Color | Opaque |
Degreaser Container Type | Jug |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Laundry Stain Remover |
Description
Laundry Pre Treatment, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Fragrance Floral, Color Opaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.