Shop All Bathroom Cleaners
This Product is Discontinued
Urine Off
General Purpose Cleaners, White, Floral (Discontinued)
Mfr # JS7518
Zoro # G3703497
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Bathroom Cleaners
- Size 1 gal.
- Container Type Jug
- Fragrance Floral
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urine Off
- MFR # JS7518
- Zoro # G3703497
- UPC # 811665010187
- Country of Origin Unknown
- Category Bathroom Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Bathroom Cleaners |
Container Type | Jug |
Item | Bathroom Cleaner |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Urinal Cleaner |
Cleaner Container Type | Jug |
Color | White |
Recommended Dilution | Ready to Use |
Sub-Category | General Purpose Cleaners |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | No Series |
NSF Rating | Not Rated |
Description
Bathroom Cleaners, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Floral, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series No Series, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.