Shop All Bathroom Cleaners
This Product is Discontinued
Urine Off
General Purp Clnr Concentrate, PK4 (Discontinued)
Mfr # JS7520
Zoro # G3651934
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Bathroom Cleaners
- Size 106.6 fl. oz.
- Container Type Gallon Jug
- Fragrance Floral
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urine Off
- MFR # JS7520
- Zoro # G3651934
- UPC # 811665016721
- Country of Origin Unknown
- Category Bathroom Cleaners
Dimensions
Size | 106.6 fl. oz. |
Cleaner Container Size | 1 gal. |
Details
Cleaner Chemical Product Grouping | Bathroom Cleaners |
Container Type | Gallon Jug |
Item | Multi-Purpose Cleaner Concentrate |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Urinal Cleaner |
Cleaner Container Type | Jug |
Color | White |
Recommended Dilution | Add Water to 5 Gallon Mark |
Sub-Category | General Purpose Cleaners |
Description
Bathroom Cleaners, Multi-Purpose Cleaner Concentrate, Primary Chemical None, Container Type 1 gal., Fragrance Floral, Ready to Use/Concentrated Concentrated, Recommended Dilution Add Water to 5 Gallon Mark, Cleaner Form Liquid, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.