Shop All Fuse Accessories
Uriah Products
Fuse Holder, 20A Amp Range, 12V DC Volt Rating
Mfr # UA081200
Zoro # G007066747
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 12V DC
- Mounting Style In-Line
- Amp Range 20A
- Max. Voltage 12V DC
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uriah Products
- MFR # UA081200
- Zoro # G007066747
- UPC # 805089812007
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Voltage Rating | 12V DC |
Mounting Style | In-Line |
Item | Fuse Holder |
Amp Range | 20A |
Max. Voltage | 12V DC |
Max. Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- PICO ATC Mini Fuse Tap (1593X)
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- Uriah Products Fuse Accessories