Shop All Scrub Pants
Urbane Performance
Cargo Pant, Womens Endurance, 5XL, Black
Mfr # 9312
Zoro # G1102313
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urbane Performance
- MFR # 9312
- Zoro # G1102313
- UPC # 708695063316
- Country of Origin Honduras
- Category Scrub Pants
Dimensions
Size | 5XL |
Details
Item | Cargo Pant,Womens Endurance |
Color | Black |
Description
Cargo Pant,Womens Endurance,5XL,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Over-the-Head Ear Muffs, 31 dB, HP431, Black/Red (S23406)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- MEDLINE Emerald Pants X-Small (600NJTXS-CA)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- LANDAU Scrub Pants, Blue, Unisex, XL (7602BCPXLRG)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, XS, Gray, Womens (83222)
- Urbane Performance Scrubs & Lab Coats