Shop All Scrub Pants
Urbane Performance
Cargo Pant, Womens Endurance, 2XL, Black
Mfr # 9312
Zoro # G1102322
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urbane Performance
- MFR # 9312
- Zoro # G1102322
- UPC # 708695469057
- Country of Origin Honduras
- Category Scrub Pants
Dimensions
Size | 2XL |
Details
Item | Cargo Pant,Womens Endurance |
Color | Black |
Description
Cargo Pant,Womens Endurance,2XL,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- CAT WORKWEAR Trademark Microsuede Cap, One Size, Grap (W01434-061)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- Urbane Performance Scrubs & Lab Coats