Shop All Candleholders
Urban Trends Collection
Urban Trends Collection 54601 Cement Meditating Frog Figurine in Overhead Namaskara Position with Candle Holder; Concrete Finish - Gray
Mfr # 54601
Zoro # G903747375
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 54601
- Zoro # G903747375
- UPC # 190563546012
- Country of Origin Unknown
- Category Candleholders
Description
Truly a masterful work of art! Suitable for both aesthetic and functional purposes and a great addition for enhancing the ambiance of any part of your home or business! A perfect gift for every occasion! Impress your friends and family with fine craftsmanship and intricate detail that even the most scrutinous critics might fail to define! Eventhough each pc. Figurine is internationally renowned for its superior quality, rest assured that this item will have its own distinct personality with its fine Concrete Finish in its outstanding shade of Gray.
Features- Cement Meditating Frog Figurine in Overhead Namaskara Position with Candle Holder
- For Decorative Purposes Only
- Does Not Hold Water
- Color: Gray
- Finish: Concrete Finish
- Material: Cement
- Dimension 1: 8.00 x 6.25 x 9.50"
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- Urban Trends Collection Candleholders