Shop All Candleholders
Urban Trends Collection
Urban Trends Collection 54600 Cement Meditating Frog Figurine in Namaskara Position with Candle Holder; Concrete Finish - Gray
Mfr # 54600
Zoro # G803747338
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urban Trends Collection
- MFR # 54600
- Zoro # G803747338
- UPC # 190563546005
- Country of Origin Unknown
- Category Candleholders
Description
Truly a masterful work of art! Suitable for both aesthetic and functional purposes and a great addition for enhancing the ambiance of any part of your home or business! A perfect gift for every occasion! Impress your friends and family with fine craftsmanship and intricate detail that even the most scrutinous critics might fail to define! Eventhough each Set Figurine is internationally renowned for its superior quality, rest assured that this item will have its own distinct personality with its fine Concrete Finish in its outstanding shade of Gray.
Features- Cement Meditating Frog Figurine in Namaskara Position with Candle Holder
- For Decorative Purposes Only
- Does Not Hold Water
- Color: Gray
- Finish: Concrete Finish
- Material: Cement
- Dimension 1: 8.00 x 7.00 x 7.50"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- Urban Trends Collection Candleholders