Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 50991 Ceramic Pear Figurine with Stem & Leaf; Dimpled Gloss Green - Small
Mfr # 50991
Zoro # G903747610
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 50991
- Zoro # G903747610
- UPC # 190563509918
- Country of Origin China
- Category Wall Art & Decor
Description
It is truly a masterful work of art! Suitable for both aesthetic and functional purposes and a great addition for enhancing the ambiance of any part of your home or business! A perfect gift for every occasion! Impress your friends and family with fine craftsmanship and intricate detail that even the most scrutinous critics might fail to define! Eventhough each pc. Figurine is internationally renowned for its superior quality, rest assured that this item will have its own distinct personality with its fine Gloss Leaf Finish in its outstanding shade of Green!
Specifications- Finish: Dimpled Gloss Green
- Material: Ceramic
- Size: Small
- Dimension: 5.25 x 5.25 x 7.75 in.
- Weight: 5.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 35x47 (ALI41137-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- DESIGN TOSCANO Spring Bouquet Collection Romanov-Style Enameled Egg: Purple Salvia (FH24091)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47 (WAP12153-C3547GG)
- Urban Trends Collection Wall Art & Decor