Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 44356 Pearlescent Ceramic Pear Figurine - Orchid; Large
Mfr # 44356
Zoro # G303736566
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urban Trends Collection
- MFR # 44356
- Zoro # G303736566
- UPC # 190563443564
- Country of Origin China
- Category Wall Art & Decor
Description
Orchid colored large pearlescent ceramic pear figurine.
UTC figurines are made of the finest ceramics which makes them tactile and attractive. They are primarily designed to accentuate your home, garden or virtually any space. Each figurine is treated with a gloss finish that gives them rigidity against climate change, or can simply provide the aesthetic touch you need to have a fascinating focal point!
Specifications- Color: Orchid
- Finish: Pearlescent
- Material: Ceramic
- Size: Large
- Dimension: 6 x 6 x 6 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- TRADEMARK FINE ART David Galchutt 'Aquatic Coffee Break' Canvas Art, 14x19 (ALI46992-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- Urban Trends Collection Wall Art & Decor