Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 44354 Pearlescent Ceramic Pear Figurine - Peach; Small
Mfr # 44354
Zoro # G603736501
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 44354
- Zoro # G603736501
- UPC # 190563443540
- Country of Origin China
- Category Wall Art & Decor
Description
Peach colored small pearlescent ceramic pear figurine.
UTC figurines are made of the finest ceramics which makes them tactile and attractive. They are primarily designed to accentuate your home, garden or virtually any space. Each figurine is treated with a gloss finish that gives them rigidity against climate change, or can simply provide the aesthetic touch you need to have a fascinating focal point!
Specifications- Color: Peach
- Finish: Pearlescent
- Material: Ceramic
- Size: Small
- Dimension: 4.75 x 4.75 x 7.50 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Silvia Vassileva 'Abstracted Petals I' Canvas Art, 35x35 (WAP06906-C3535GG)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Melinda Hipsher 'Happy Easter Bunny With Basket' Canvas Art, 22x32 (ALI31414-C2232GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32 (BL01983-C2432GG)
- Urban Trends Collection Wall Art & Decor