Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 44349 Pearlescent Ceramic Apple Figurine - Purple; Large
Mfr # 44349
Zoro # G903736461
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 44349
- Zoro # G903736461
- UPC # 190563443496
- Country of Origin China
- Category Wall Art & Decor
Description
Purple colored large pearlescent ceramic apple figurine.
UTC figurines are made of the finest ceramics which makes them tactile and attractive. They are primarily designed to accentuate your home, garden or virtually any space. Each figurine is treated with a gloss finish that gives them rigidity against climate change, or can simply provide the aesthetic touch you need to have a fascinating focal point!
Specifications- Color: Purple
- Finish: Pearlescent
- Material: Ceramic
- Size: Large
- Dimension: 6 x 6 x 6 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- WESTCLOX Ventura Black Wall Clock (461861)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- TRADEMARK FINE ART Jai Johnson 'Valentine Rose' Canvas Art, 12x19 (ALI14183-C1219GG)
- TRADEMARK FINE ART Rio 'Barbados Palms' Canvas Art, 35x47 (MA0257-C3547GG)
- H2H Galvanized Metal Bathtub - Small (H22546516)
- TRADEMARK FINE ART Lantern Press 'Seattle' Canvas Art, 12x19 (ALI9290-C1219GG)
- Urban Trends Collection Wall Art & Decor