Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 44345 Ceramic Apple Figurine with Stem; Polished Chrome & Purple - Small
Mfr # 44345
Zoro # G603747422
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 44345
- Zoro # G603747422
- UPC # 190563443458
- Country of Origin China
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Ceramic Apple Figurine with Stem
- Color: Purple
- Size: Small
- Finish: Polished Chrome
- Dimension: 4.75 x 4.75 x 4.75 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Robert Harding Picture Library 'Trains' Canvas Art, 12x19 (ALI19439-C1219GG)
- DESIGN TOSCANO Holy Family with the Young Saint John and Mary Magdalene: Large (DA2933)
- PALACEDESIGNS Multi Color Medium Nautical Sextant in Wood Box - 4 x 4.5 x 2.5 in. (PA3093965)
- TRADEMARK FINE ART Inge Schuster 'Black And White I' Canvas Art, 30x47 (1X06313-C3047GG)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Ii' Canvas Art, 12x19 (WAG07939-C1219GG)
- Urban Trends Collection Wall Art & Decor