Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small
Mfr # 44300
Zoro # G303747524
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urban Trends Collection
- MFR # 44300
- Zoro # G303747524
- UPC # 190563443007
- Country of Origin China
- Category Wall Art & Decor
Description
Urban Trends Collection specializes in the latest home furnishings, Decorative Home Accessories, Accent Pieces, and Garden Accessories. Our products are the unique, the unusual, the trendy, and the trendsetting. We work tirelessly to keep up with what's hot, what's not, and what's about to be. Our goal and commitment is simple which is to provide quality products at reasonable cost.
Features- Ceramic Apple Figurine
- Suitable for both aesthetic and functional purposes
- A great addition for enhancing the ambiance of any part of your home or business
- A perfect gift for every occasion
- Color: Silver
- Finish: Pearlized Finish
- Material: Ceramic
- Size: Small
- Dimenison: 4.75" H x 4.75" W x 4.75" L
- Weight: 0.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- DESIGN TOSCANO Porcelain Palmistry Hand (SP030)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- HIGHLAND WOODCRAFTERS Your Opinion Matters Hanging Sign 9.5 x (4103208)
- TRADEMARK FINE ART Antonio Grambone 'Watchmaker Mr. Domenico' Canvas Art, 22x32 (1X10316-C2232GG)
- TRADEMARK FINE ART Howard Robinson 'Stalking Tiger' Canvas Art, 24x32 (ALI24108-C2432GG)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- Urban Trends Collection Wall Art & Decor