Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 43156 Ceramic Pineapple Canister - Gloss Finish - White; Set of 2
Mfr # 43156
Zoro # G103736544
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 43156
- Zoro # G103736544
- UPC # 190563431561
- Country of Origin China
- Category Wall Art & Decor
Description
Urban Trends Collection specializes in the latest home furnishings, Decorative Home Accessories, Accent Pieces, and Garden Accessories. Our products are the unique, the unusual, the trendy, and the trendsetting. We work tirelessly to keep up with what's hot, what's not, and what's about to be. Our goal and commitment is simple which is to provide quality products at reasonable cost.
Features- Ceramic Pineapple Canister
- Suitable for both aesthetic and functional purposes
- A great addition for enhancing the ambiance of any part of your home or business
- A perfect gift for every occasion
- Set of 2
- Color: White
- Finish: Gloss Finish
- Material: Ceramic
- Large Dimension: 6" H x 12" W x 6" L
- Small Dimension: 4.5" x 4.5" x 9.25" H
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Vincent van Gogh 'Irises 1889' Canvas Art, 24x32 (AA01265-C2432GG)
- DESIGN TOSCANO Egyptian Goddess Isis Pyramid Treasure Box Sculpture (WU74577)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry III' Canvas Art, 10x24 (WAP00885-C1024GG)
- TRADEMARK FINE ART David Lloyd Glover 'Poppy Fields of France' Canvas Art, 35x47 (DLG0258-C3547GG)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- Urban Trends Collection Wall Art & Decor