Shop All Vases
Urban Trends Collection
Urban Trends Collection 39757 Ceramic Bellied Round Vase with Star Lips; White
Mfr # 39757
Zoro # G403952415
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 39757
- Zoro # G403952415
- UPC # 190563397577
- Country of Origin China
- Category Vases
Description
Urban trends collection is a leading home decor, decorative home accessories company specializing in the latest home furnishings, decorative home accessories, accent pieces, and garden accessories. Our in-house design teams work tirelessly to keep up with whats hot, whats not, and whats about to be.
Features- Geometric design body and tapered bottom
- Color: White
- Finish: Gloss
- Material: Ceramic
- Shape: Round
- Dimension: 7.75" x 7.75" x 12.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- GLOBE Power Cord Strain Relief (877)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- HORTENSE HEWITT Hortense B. Hewitt 33550P In Loving Memory Bud Vase (33550P)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- WESTINGHOUSE Vase White Glass Lamp Shade (81282)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- ELK HOME Tellis Vase - Medium (H0017-10045)
- UNIQUEWISE Aluminium-Casted Leaf Shaped Centerpiece Flower Table Vase, Two Tone Grey 7.5 Inch (QI004131)
- UNIQUEWISE Tall Floor Vase, 37 Inch White Bamboo Vase, Modern Vase Large Flower Holder, Vase for Home Decor (QI003713)
- Urban Trends Collection Vases