Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 38473 4.25 x 9.75 x 4.25 in. Ceramic Pineapple Figurine - Polished Chrome Finish; Silver
Mfr # 38473
Zoro # G603747637
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 38473
- Zoro # G603747637
- UPC # 190563384737
- Country of Origin China
- Category Wall Art & Decor
Description
Urban Trends Collection specializes in the latest home furnishings, Decorative Home Accessories, Accent Pieces, and Garden Accessories. Our products are the unique, the unusual, the trendy, and the trendsetting. We work tirelessly to keep up with what's hot, what's not, and what's about to be. Our goal and commitment is simple which is to provide quality products at reasonable cost.
Features- Ceramic Pineapple Figurine
- Suitable for both aesthetic and functional purposes
- A great addition for enhancing the ambiance of any part of your home or business
- A perfect gift for every occasion
- Color: Silver
- Finish: Polished Chrome Finish
- Material: Ceramic
- Dimenison: 4.25" H x 9.75" W x 4.25" L
- Weight: 1.425 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Julia Purinton 'Cotton Bouquet' Canvas Art, 18x24 (WAP00983-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Garden At The Manor House' Canvas Art, 35x47 (DLG00989-C3547GG)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19 (ALI19053-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch House Of Spells' Canvas Art, 14x19 (ALI41048-C1419GG)
- Urban Trends Collection Wall Art & Decor