Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 35723 Cement Standing Turtle Figurine with Head Turned to the Side; Concrete Finish - Gray
Mfr # 35723
Zoro # G603747460
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urban Trends Collection
- MFR # 35723
- Zoro # G603747460
- UPC # 190563357236
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Truly a masterful work of art! Suitable for both aesthetic and functional purposes and a great addition for enhancing the ambiance of any part of your home or business! A perfect gift for every occasion! Impress your friends and family with fine craftsmanship and intricate detail that even the most scrutinous critics might fail to define! Eventhough each pc. Figurine is internationally renowned for its superior quality, rest assured that this item will have its own distinct personality with its fine Concrete Finish in its outstanding shade of Gray.
Features- Cement Standing Turtle Figurine with Head Turned to The Side
- For Decorative Purposes Only
- Does Not Hold Water
- Color: Gray
- Finish: Concrete Finish
- Material: Cement
- Dimension 1: 13.50 x 9.00 x 5.50"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- TRADEMARK FINE ART Jan Panico 'Cat With Amaryllis' Canvas Art, 24x32 (ALI36585-C2432GG)
- AROMA Aroma AFD-965SD 6 Tray Black Electric Food Dehydrator with Glass Door (AFD-965SD)
- TRADEMARK FINE ART Tina Lavoie 'Vintage Lilacs' Canvas Art, 16x24 (ALI10972-C1624GG)
- NEARLY NATURAL Poinsettia and Berry Centerpiece (4917)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 16x24 (MT0818-C1624GG)
- Urban Trends Collection Wall Art & Decor