Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 31079 Metal Round Spiral Ring Abstract Sculpture Design on Rectangular Base; Metallic Silver - Set of 2
Mfr # 31079
Zoro # G003797379
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 31079
- Zoro # G003797379
- UPC # 190563310798
- Country of Origin China
- Category Wall Art & Decor
Description
UTC sculptures are made of the finest metals which makes them tactile and attractive. They are primarily designed to accentuate your home, garden or virtually any space. Each sculpture is treated with a metallic finish that gives them rigidity against climate change, or can simply provide the aesthetic touch you need to have a fascinating focal point!!
Features- Metal Round Spiral Ring Abstract Sculpture Design on Rectangular Base
- Set of 2
- Material: Metal
- Shape: Round
- Base Shape: Rectangular
- Color: Silver
- Dimension: 22" x 4" x 23"
- Weight: 12.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- TRADEMARK FINE ART Monet 'French Poplars' Canvas Art, 24x32 (AA00995-C2432GG)
- TRADEMARK FINE ART Margaret Wilson 'Barrow Mouse' Canvas Art, 14x19 (ALI43139-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Ii' Canvas Art, 22x32 (WAP09614-C2232GG)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- Urban Trends Collection Wall Art & Decor