Shop All Fountains, Garden Statues & Sculptures
Urban Trends Collection
Urban Trends Collection 31078 Metal Round Spiral Ring Abstract Sculpture in Rectangular Base - Gold; Set of 2
Mfr # 31078
Zoro # G803747598
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 31078
- Zoro # G803747598
- UPC # 190563310781
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
A masterful work of art! Suitable for both aesthetic and functional purposes and a great addition for enhancing the ambiance of any part of your home or business! A perfect gift for every occasion! Impress your friends and family with fine craftsmanship and intricate detail that even the most scrutinous critics might fail to define! Eventhough each piece is internationally renowned for its superior quality, rest assured that this item will have its own distinct personality with its fine Sculpture in its outstanding shade of Gold!
Features- Metal Round Spiral Ring Abstract Sculpture Rectangular Base gold
- Set of 2
- Color: Gold
- Finish: Metallic
- Material: Metal
- Dimension Large: 32" x 30.25" x 4"
- Dimension Small: 23.25" x 22" x 4"
- Weight: 16.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- PREEN WEED PREVNT XCNTRL 4.93# (24-64093)
- MTD Trailshield-4.54 X (731-06952)
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- URBAN TRENDS COLLECTION Cement Rabbit Statue; Natural Gray (35773)
- GRILLSGONEWILD 130130002123 Recessed Mini Mounting Block; White (GR574781)
- DESIGN TOSCANO Garden Greetings Squirrel Welcome Tree House Door Sculpture (QM2673800)
- DESIGN TOSCANO Andes the Little Alpaca Garden Statue (HT21052532)
- AMSTAT Anti-Static Copper Tinsel (AM372069)
- GARDEN MOLDS Garden Molds XPL-DOG1212 Dog Memorial Plaque Kit- Pack of 2 (XPL-DOG1212)
- SONGBIRD ESSENTIALS 10 in. Weather Block Baffle; Green (SE125)
- Urban Trends Collection Fountains, Garden Statues & Sculptures