Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 26546 Wood Rectangular Wall Decor with Grateful Script; Painted White
Mfr # 26546
Zoro # G703797518
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 26546
- Zoro # G703797518
- UPC # 190563265463
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
UTC26546 Wood Rectangular Wall Decor with "Grateful" Script Painted Finish White.
Specifications- Finish: Painted White
- Material: Wood
- Shape: Rectangular
- Dimension: 39.00 x 1.00 x 15.00 in.
- Weight: 5.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- TRADEMARK FINE ART Lightboxjournal 'Gypsy Sea Peace' Canvas Art, 6x19 (ALI23681-C619GG)
- AZIMPORT AZImport TGMF9IN 9 in. Iron Display Stand (TGMF9IN)
- TRADEMARK FINE ART Ethan Harper 'Rooster Sketch Ii' Canvas Art, 24x32 (WAG11763-C2432GG)
- TRADEMARK FINE ART Tammy Davison 'Whisk' Canvas Art, 18x24 (TD007-C1824GG)
- TRADEMARK FINE ART Incredi 'Pink Fragility' Canvas Art, 22x32 (ALI35975-C2232GG)
- Urban Trends Collection Wall Art & Decor