Shop All Vases
Urban Trends Collection
Urban Trends Collection 12760 Ceramic Tall Round Vase with Engraved Abstract Design Lower Body Gloss; Finish Orange - Large
Mfr # 12760
Zoro # G203962287
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 12760
- Zoro # G203962287
- UPC # 190563127600
- Country of Origin China
- Category Vases
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Ceramic Tall Round Vase with Engraved Abstract Design Lower Body LG Gloss Finish Orange.
Specifications- Color: Orange
- Size: Large
- Shape: Round
- Material: Ceramic
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- VINTIQUEWISE 33 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Medium (QI003484.M)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Large (QI004445.L)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- Urban Trends Collection Vases