Shop All Wall Art & Decor
Urban Trends Collection
Urban Trends Collection 12656 2.5 x 9.5 x 6.25 in. Stoneware Astro Palmistry Hand Sculpture with Printed Labels - Gloss Finish; White
Mfr # 12656
Zoro # G603797557
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urban Trends Collection
- MFR # 12656
- Zoro # G603797557
- UPC # 190563126566
- Country of Origin China
- Category Wall Art & Decor
Description
Urban Trends Collection specializes in the latest home furnishings, Decorative Home Accessories, Accent Pieces, and Garden Accessories. Our products are the unique, the unusual, the trendy, and the trendsetting. We work tirelessly to keep up with what's hot, what's not, and what's about to be. Our goal and commitment is simple which is to provide quality products at reasonable cost.
Features- Stoneware Astro Palmistry Hand Sculpture with Printed Labels
- Suitable for both aesthetic and functional purposes
- A great addition for enhancing the ambiance of any part of your home or business
- A perfect gift for every occasion
- Color: White
- Finish: Gloss Finish
- Material: Stoneware
- Dimenison: 2.5" H x 9.5" W x 6.25" L
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- URBAN TRENDS COLLECTION Urban Trends Collection 46789-AST Ceramic Hand Sign;Thumb Up-Fingers Crossed-Loser; Gloss White (46789-AST)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 18in Wide (D-A-999778)
- TRADEMARK FINE ART Jai Johnson 'Read Me A Story' Canvas Art, 22x32 (ALI14189-C2232GG)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'La Discesa al Mare' Canvas Art, 14x19 (ALI34164-C1419GG)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- Urban Trends Collection Wall Art & Decor