Urban Armor Gear

Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

UAG Rugged Bluetooth Keyboard with Trackpad Case for iPad 10.9 10th Gen, 2022The UAG Rugged Bluetooth Keyboard with Trackpad utilizes a rugged, non-slip exterior and other premium features that represent UAG's commitment to protection. With Bluetooth connectivity, the rugged keyboard offers a superior laptop-style typing experience and tracking. Featuring a spill-resistant keyboard with comfortably spaced backlit keys. Extra-large multi-touch trackpad with gesture support so you can swipe, tap, pinch, and scroll. Work from anywhere with the UAG Rugged Bluetooth keyboard and detachable case.Product Features:Meets military drop-test standards MIL STD 810G 516.6Spill-resistant keyboard with LED backlit keys 7 colors, 3 brightnessExtra-large 60.5cm / 9.5in sq multi-touch trackpadTrackpad with gesture support so you can swipe, tap, pinch, and scrollAdjustable magnetic stand with four laptop-like viewing anglesDurable smart folio cover with tactical grip and auto sleep/wake functionBuilt-in Apple Pencil holderSecure multi-device Bluetooth pairing so you can connect up to 2 devices180 hours of battery lifeUSB-C charging portDimensions 10.25 X 7.75 X 0.9 1.9 lbsIncludes: USB-C charging cable, manualCompatibility Model Numbers: A2696, A2757, A2777

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.