Shop All Cell Phone Cases
Urban Armor Gear
Monarch Pro Case for Samsung Galaxy S23, Carbon Fiber
Mfr # 214144114242
Zoro # G209093831
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urban Armor Gear
- MFR # 214144114242
- Zoro # G209093831
- UPC # 840283907456
- Country of Origin China
- Category Cell Phone Cases
Description
Urban Armor Gear UAG Monarch Pro Magnetic Case The quintessential, all-terrain, rugged protective case now available with built-in MagSafe module. Monarch Pro is equipped with premium materials for premium protection. Starring 5-layers: a shock-resistant core, an unmistakable signature armor frame, layered with carbon fiber/leather, a polycarbonate shear plate, alloy metal hardware, and impact-resistant rubber surround. The strong built-in magnetic module is compatible with most 3rd party magnetic chargers. Uncompromised and classic Urban Armor Gear DNA built to go further. Product Features: Built-in magnet module for faster wireless charging 25 ft. Drop protection 7.6 meters 5 layers of protection Traction grip and oversized tactile buttons Precise cutouts for full and easy access to device features Raise screen surround Integrated lanyard anchor lanyard not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SUA500PDR (MAX3965471)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23 Ultra, Black (214137114040)
- URBAN ARMOR GEAR Plyo Case for Samsung Galaxy S23, Ice (214124114343)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- Urban Armor Gear Cell Phone Cases