Shop All Tapered Roller Bearings
Urb
Tapered, 80mm Bore, 170mm OD
Mfr # 30316 A
Zoro # G2074530
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.15
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Agency Compliance ABMA
- Bore (mm) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30316 A
- Zoro # G2074530
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.15 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 80 |
Lubrication | Light Oil Preservative |
Description
Tapered, 80mm Bore, 170mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- FESTO Fine Filter LFMB-D-MIDI-A (LFMB-D-MIDI-A)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.717 In Od X 0.625 In W; Case Carburized Steel (14274)
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- NACHI Inch Series Tapered Roller Bearing (JL69349)
- Urb Tapered Roller Bearings