Shop All Tapered Roller Bearings
Urb
Tapered, 75mm Bore, 160mm OD, 58mm, W
Mfr # 32315 A
Zoro # G2074567
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Bore (mm) 75
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32315 A
- Zoro # G2074567
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 75 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Tapered, 75mm Bore, 160mm OD, 58mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30304AJ)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (27687 ASY 27620)
- TIMKEN TRB Single Cup <4 OD, LM11710-2 (LM11710-2)
- Urb Tapered Roller Bearings