Shop All Tapered Roller Bearings
Urb
Tapered, 75mm Bore, 115mm OD
Mfr # 32015 XA
Zoro # G2074585
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Agency Compliance ABMA
- Bore (mm) 75
- Temp. Range (F) -20 to 250
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32015 XA
- Zoro # G2074585
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Bore (mm) | 75 |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered, 75mm Bore, 115mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cap020000440Rp 440V 2.0 Uf (CAP0200004)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- FESTO Profile Mounting MUE-120/185 (MUE-120/185)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- Urb Tapered Roller Bearings