Shop All Tapered Roller Bearings
Urb
Tapered, 65mm Bore, 120mm OD
Mfr # 30213 A
Zoro # G2074646
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.56
- Agency Compliance ABMA
- Bore (mm) 65
- Cage Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30213 A
- Zoro # G2074646
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.56 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Bore (mm) | 65 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered,65mm Bore,120mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1987 (XPZ1987)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- TIMKEN TIM 687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (687)
- NTN NTN 4T-3820, Tapered Roller Bearing Cup Single Cup 3375 In Od X 09375 In W Case Carburized Steel (4T-3820)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- Urb Tapered Roller Bearings