Shop All Tapered Roller Bearings
Urb
Tapered, 45mm Bore, 100mm OD
Mfr # 30309 A
Zoro # G2074716
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.77
- Bore (mm) 45
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30309 A
- Zoro # G2074716
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.77 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 45 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered,45mm Bore,100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- TIMKEN TIM-9220, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 9220 (9220)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- Urb Tapered Roller Bearings