Shop All Tapered Roller Bearings
Urb
Tapered, 40mm Bore, 90mm OD
Mfr # 32308 A UNM
Zoro # G2074725
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.57
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Bore (mm) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32308 A UNM
- Zoro # G2074725
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.57 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 40 |
Cage Material | Steel |
Description
Tapered,40mm Bore,90mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 X 1-1/8)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- INGERSOLL-RAND High Efficiency Filter, 250 psi, 235cfm (FA400IH)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- NTN Tapered Roller Bearing Cones (67780)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- BOWER Tapered Roller Bearing Cone - 1.1895 In Id X 0.8125 In W (15118)
- Urb Tapered Roller Bearings