Shop All Tapered Roller Bearings
Urb
Tapered, 35mm Bore, 62mm OD
Mfr # 32007 XA
Zoro # G2074731
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.38
- Lubrication Light Oil Preservative
- Bore (mm) 35
- Cage Material Steel
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32007 XA
- Zoro # G2074731
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.38 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 35 |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered,35mm Bore,62mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- SPEEDAIRE Muffler, Exhaust, 1/8" NPT, 7/16" dia. (1A325)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- KOYO Tapered Roller, 30mm Bore, 72mm OD (30306JR)
- Urb Tapered Roller Bearings