Shop All Tapered Roller Bearings
Urb
Tapered, 30mm Bore, 75mm OD
Mfr # 32306 A
Zoro # G2074740
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.18
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Bore (mm) 30
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32306 A
- Zoro # G2074740
- UPC # 00099998340458
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.18 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 30 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered,30mm Bore,75mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- TIMKEN TIM-02474A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02474A (02474A)
- BOWER Tapered Roller Bearing Cone - 2.6875 In Id X 0.866 In W (399A)
- TIMKEN TIM-370A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 370A (370A)
- NACHI Inch Series Tapered Roller Bearing, H-L44643R/10 (H-L44643R/10)
- Urb Tapered Roller Bearings