Shop All Tapered Roller Bearings
Urb
Tapered, 30mm Bore, 62mm OD
Mfr # 32206P5
Zoro # G2074768
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.18
- Bore (mm) 30
- Agency Compliance ABMA
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32206P5
- Zoro # G2074768
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.18 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 30 |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Description
Tapered,30mm Bore,62mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Compact (114X64)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- NTN NTN 2793, Tapered Roller Bearing Cone 1375 In Id X 101 In W (2793)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- TIMKEN TIM-21212, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 21212 (21212)
- Urb Tapered Roller Bearings