Shop All Tapered Roller Bearings
Urb
Tapered, 200mm Bore, 310mm OD
Mfr # 32040 XA
Zoro # G2074810
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7.87
- Lubrication Light Oil Preservative
- Bore (mm) 200
- Agency Compliance ABMA
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32040 XA
- Zoro # G2074810
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 7.87 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 200 |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered,200mm Bore,310mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Global P802P842 Repair Kit (P842K50)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- CLIMAX METAL PRODUCTS 2C-056 Two-Piece Clamping Collar (2C-056)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- Urb Tapered Roller Bearings