Shop All Tapered Roller Bearings
Urb
Tapered, 15mm Bore, 42mm OD
Mfr # 30302
Zoro # G2074838
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.591
- Bearing Width (In.) 0.56"
- Dynamic Load Capacity (Lb.) 4900
- Static Load Capacity (Lb.) 4500
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30302
- Zoro # G2074838
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.591 |
Bearing Width (In.) | 0.56" |
Outside Dia. (mm) | 42mm |
Details
Item | Tapered Roller Bearing |
Dynamic Load Capacity (Lb.) | 4900 |
Static Load Capacity (Lb.) | 4500 |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 15mm |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +248° F |
Description
Tapered,15mm Bore,42mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- CENTURY Motor, 1/30, 1/100, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48XBJP-969 (952)
- SPEEDAIRE Maintenance Kit, For 4NMJ4, 4NMJ5, 4NMJ6 (5CJG0)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TIM-3878A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3878A (3878A)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- Urb Roller Bearings