Shop All Tapered Roller Bearings
Urb
Tapered, 150mm Bore, 270mm OD, Abec 5
Mfr # 30230P5
Zoro # G2074847
product price: $1,603.99
/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5.91
- Bore (mm) 150
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30230P5
- Zoro # G2074847
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 5.91 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 150 |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered,150mm Bore,270mm OD,Abec 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-207 (F2B-SC-207)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (479 W/472A)
- FAG BEARINGS Tapered Roller Bearings >120Mm <= 220Mm (33117)
- Urb Tapered Roller Bearings