Shop All Tapered Roller Bearings
Urb
Tapered, 120mm Bore, 215mm OD, Abec 5
Mfr # 30224P5
Zoro # G2074880
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.72
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30224P5
- Zoro # G2074880
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.72 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 120 |
Temp. Range (F) | -20 to 250 |
Description
Tapered,120mm Bore,215mm OD,Abec 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Locking Tab (TFA005715L)
- TOMPKINS Hydraulic Fitting-Flange16FL PLUG CAT (6862-CP-16)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- NTN NTN 3979, Tapered Roller Bearing Cone 225 In Id X 1183 In W (3979)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- Urb Tapered Roller Bearings