Shop All Tapered Roller Bearings
Urb
Tapered, 110mm Bore, 240mm OD
Mfr # 30322 A
Zoro # G2074908
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.33
- Cage Material Steel
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30322 A
- Zoro # G2074908
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.33 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 110 |
Description
Tapered,110mm Bore,240mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- GLOBAL GSCC-025-025 One-Piece Clamping Coupling (GSCC-025-025)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- TRITAN Tapered Roller Bearing, Cone, 1.5-in. Bore Dia., 0.72-in. Width (LM29749)
- TIMKEN TIM-07100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 07100 (07100)
- TIMKEN TIM-344, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 344 (344)
- Urb Tapered Roller Bearings