Shop All Tapered Roller Bearings
Urb
Tapered, 105mm Bore, 190mm OD
Mfr # 30221P5
Zoro # G2074926
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.13
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Bore (mm) 105
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 30221P5
- Zoro # G2074926
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.13 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 105 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered,105mm Bore,190mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/4" NPT 316 SS Insert (RN22)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- INDUFIL Hydraulic Filter Element (INR-S-0095-API-PF25-F)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- NTN NTN 4T 2777, Tapered Roller Bearing Cone 15 In Id X 101 In W (4T 2777)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (455)
- Urb Roller Bearings