Shop All Tapered Roller Bearings
Urb
Tapered, 100mm Bore, 150mm OD
Mfr # 32020 XA
Zoro # G2074935
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.94
- Lubrication Light Oil Preservative
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 32020 XA
- Zoro # G2074935
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.94 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 100 |
Description
Tapered,100mm Bore,150mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 3/8" To 7/8", Sae 6, 10PK (B6HS)
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- D&D 45" Outside Length, 2 1/5" Top Width, 3 Ribs (3/BX42)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered Roller Set, 3.625in. Bore (598/592A UNM)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- TIMKEN TRB Metric Assembly <4 OD, 30203-90KA1 (30203-90KA1)
- Urb Roller Bearings