Shop All Spherical Roller Bearings
Urb
Spherical, Vib Screen, 85mm Bore
Mfr # 22317 MAW33F80C4
Zoro # G2074996
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.3465
- Bore Dia. (mm) 85
- Outside Dia. (In.) 7.0866
- Outside Dia. (mm) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urb
- MFR # 22317 MAW33F80C4
- Zoro # G2074996
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.3465 |
Bore Dia. (mm) | 85 |
Outside Dia. (In.) | 7.0866 |
Outside Dia. (mm) | 180 |
Width (In.) | 2.3622 |
Width (mm) | 60 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 128141 |
Series | 2200 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 459999 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Static Load Capacity (N) | 570000 |
Dynamic Load Capacity (Lb.) | 103412 |
Description
Spherical, Vib Screen, 85mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- DODGE Tigear-2 Reducers And Accessories, 17Q20H56 TIGEAR-2 REDUCER (17Q20H56 TIGEAR-2 REDUCER)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF Spherical Roller Bearing (22212 CC NO W33)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- SKF SKF 21310 CC W33 VP108, Spherical Roller Bearings (21310 CC W33 VP108)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 7/16in Bore (19211207)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22205 W33 (SB22205 W33)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 40 mm (22208-E1-XL-C3)
- Urb Roller Bearings